33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
50X60X7 HMS4 R
Description
CRSEAL 50X60X7 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 50X60X7 HMS4 R
BDI # 1253303
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608323
36221 / 3.625X4.695X0.395 X13 R
Description
CRSEAL 36221 / 3.625X4.695X0.395 X13 R ; NON-RETURNABLE LIP SEAL
Part # 36221
BDI # 1251505
Features
Housing Bore - Millimeter:
119.253
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
4.695
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603438
17145 / 1.734X2.726X0.512 HM18 R
Description
CRSEAL 17145 / 1.734X2.726X0.512 HM18 R ; SGL LIP SEAL
Part # 17145
BDI # 1244047
Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603266
20X40X10 HMSA10 RG
Description
CRSEAL 20X40X10 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 20X40X10 HMSA10 RG
BDI # 1257749
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606707