Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
8.75
Shaft Diameter - Millimeter:
222.25
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch
21702-2327
Description
21702-2327 HI-PERFORMANCE SEAL ; NON RETURNABLE 86MM ID 117MM OD 5EA/PAK
Part # 21702-2327
BDI # 22825548
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
21702-4132
Description
21702-4132 OIL SEAL ; 356MM ID X 394MM OD X 19MM W LARGE BORE
Part # 21702-4132
BDI # 22821136
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
21702-0544
Description
21702-0544 HI-PERFORMANCE SEAL ; NON RETURNABLE 35MM ID 57MM OD 10MM W
Part # 21702-0544
BDI # 22832969
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch