532866 / 1.063X1.512X0.256 CRW1 P
Description
CRSEAL 532866 / 1.063X1.512X0.256 CRW1 P ; SGL LIP SEAL
Part # 532866
BDI # 1253867
Features
Housing Bore - Millimeter:
38.405
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.512
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604331
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Global Part Number GPN:
606933
7517 / 0.75X1.375X0.25 CRWA1 V
Description
CRSEAL 7517 / 0.75X1.375X0.25 CRWA1 V ; DBL LIP SEAL
Part # 7517
BDI # 1297062
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603265
15X35X7 HMSA10 V
Description
CRSEAL 15X35X7 HMSA10 V DBL LIP SEAL ; 0.591MM SHAFT DIA 35MM HOUSING BORE
Part # 15X35X7 HMSA10 V
BDI # 1256962
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606446
8665 / 0.875X1.375X0.25 CRWA5 V
Description
CRSEAL 8665 / 0.875X1.375X0.25 CRWA5 V ; DBL LIP SEAL
Part # 8665
BDI # 1242260
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187410