21140-6024
Description
21140-6024 HI-PERFORMANCE SEAL ; NON-RETURNABLE 178MM ID 343MM OD 19MM W
Part # 21140-6024
BDI # 22830723
Features
Housing Bore - Millimeter:
342.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
21140-6023
Description
21140-6023 HI-PERFORMANCE SEAL ; NON-RETURNABLE 168MM ID 318MM OD 16MM W
Part # 21140-6023
BDI # 22829610
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch