1350969 / 13.5X15.5X0.813 HDSF2 VT
Description
CRSEAL 1350969/ 13.5X15.5X0.813 HDSF2 VT ; DBL LIP SEAL
Part # 1350969 / 13.5X15.5X0.813 HDSF2 VT
BDI # 22779177
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
395X430X20 HDSF2 VT
Description
CRSEAL 395X430X20 HDSF2 VT DBL LIP SEAL
Part # 395X430X20 HDSF2 VT
BDI # 22779871
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
395
Inch - Metric:
Metric
350X394X20 HDSF2 VT9
Description
CRSEAL 350X394X20 HDSF2 VT9 DBL LIP SEAL
Part # 350X394X20 HDSF2 VT9
BDI # 22780111
Features
Housing Bore - Millimeter:
394
Nominal Width - Millimeter:
20
Housing Bore - Inch:
15.512
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350
Inch - Metric:
Metric
1400957 / 14X16X1 HDSF1 VT
Description
CRSEAL 1400957 / 14X16X1 HDSF1 VT SEAL
Part # 1400957 / 14X16X1 HDSF1 VT
BDI # 22778856
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
With Spring Lock