807115 / 14.75X16.695 HDDF V
Description
CRSEAL 807115 / 14.75X16.695 HDDF V ; DBL LIP SEAL
Part # 807115 / 14.75X16.695 HDDF V
BDI # 1297176
Features
Housing Bore - Millimeter:
424.053
Housing Bore - Inch:
16.695
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
370X430X26VTC
Description
370X430X26VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING
Part # 370X430X26VTC
BDI # 899145
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
26
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.024
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370
Inch - Metric:
Metric
Global Part Number GPN:
641660
25144-4132
Description
25144-4132 OIL SEAL ; NON RETURNABLE 356MM ID 394MM OD 19MM W
Part # 25144-4132
BDI # 22815981
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
1436159 / 14.361X15.748X0.709 HDS2 V
Description
CRSEAL 1436159/14.361X15.748X0.709HDS2V ; SGL LIP SEAL
Part # 1436159 / 14.361X15.748X0.709 HDS2 V
BDI # 1242175
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
14.361
Shaft Diameter - Millimeter:
364.769
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606098
1375553 / 13.75X15.75X0.813 HDS2 V
Description
CRSEAL 1375553/ 13.75X15.75X0.813 HDS2 V ; SGL LIP SEAL
Part # 1375553 / 13.75X15.75X0.813 HDS2 V
BDI # 1241794
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
181913