1070X1140X25 HDS1 V
Description
CRSEAL 1070X1140X25 HDS1 V SGL LIP SEAL
Part # 1070X1140X25 HDS1 V
BDI # 22779523
Features
Housing Bore - Millimeter:
1140
Nominal Width - Millimeter:
25
Housing Bore - Inch:
44.882
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
42.126
Shaft Diameter - Millimeter:
1070
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
1060X1124X25 HSS4 V
Description
CRSEAL 1060X1124X25 HSS4 V SGL LIP SEAL
Part # 1060X1124X25 HSS4 V
BDI # 22780737
Features
Housing Bore - Millimeter:
1124
Nominal Width - Millimeter:
25
Housing Bore - Inch:
44.252
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
41.732
Shaft Diameter - Millimeter:
1060
Inch - Metric:
Metric
21852-4635
Description
21852-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21852-1964
Description
21852-1964 OIL SEAL ; 1029MM ID X 1093MM ODX 22MM W LARGE BORE
Part # 21852-1964
BDI # 22839147
Features
Housing Bore - Millimeter:
1092.708
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.02
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21840-8628
Description
21840-8628 OIL SEAL ; 1064MM ID X 1105MM ODX 25MM W LARGE BORE
Part # 21840-8628
BDI # 22822490
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.875
Shaft Diameter - Millimeter:
1063.625
Inch - Metric:
Inch