44916 / 4.5X5.375X0.975 PLUSXL H
Description
CRSEAL 44916 / 4.5X5.375X0.975 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 44916
BDI # 1252587
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
24.765
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.975
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
21096-2516
Description
21096-2516 HI-PERFORMANCE SEAL ; NON-RETURNABLE 98MM ID 140MM OD 13MM W
Part # 21096-2516
BDI # 22814249
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
21096-4644
Description
21096-4644 HI-PERFORMANCE SEAL ; NON-RETURNABLE 105MM ID 140MM OD 15MM W
Part # 21096-4644
BDI # 22823820
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
21096-2708
Description
21096-2708 HI-PERFORMANCE SEAL ; NON-RETURNABLE 111MM ID 137MM OD 13MM W
Part # 21096-2708
BDI # 22827836
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
21096-7396
Description
21096-7396 HI-PERFORMANCE SEAL ; NON-RETURNABLE 110MM ID 140MM OD 12MM W
Part # 21096-7396
BDI # 22828594
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch