25003-2144
Description
25003-2144 OIL SEAL ; NON RETURNABLE 1842MM ID 1880MM OD
Part # 25003-2144
BDI # 22818294
Features
Housing Bore - Millimeter:
1879.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
74
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
72.5
Shaft Diameter - Millimeter:
1841.5
Inch - Metric:
Inch
7275135 / 72.75X74X0.719 HS5 R
Description
CRSEAL 7275135 SINGLE LIP SEAL ; POR 72.75X74X0.719 HS5 R NON RETURNABLE
Part # 7275135 / 72.75X74X0.719 HS5 R
BDI # 1296862
Features
Housing Bore - Millimeter:
1879.6
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
72.75
Shaft Diameter - Millimeter:
1847.85
Inch - Metric:
Inch
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
605783
531456 / 73X1.063X1.5 CT1 R
Description
CRSEAL 531456 / 73X1.063X1.5 CT1 R SEAL
Part # 531456 / 73X1.063X1.5 CT1 R
BDI # 1253841
Features
Housing Bore - Millimeter:
1879.6
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
73
Shaft Diameter - Millimeter:
1854.2
Inch - Metric:
Inch