418X455X16 HDS2 R
Description
CRSEAL 418X455X16 HDS2 R SGL LIP SEAL
Part # 418X455X16 HDS2 R
BDI # 22780923
Features
Housing Bore - Millimeter:
455
Nominal Width - Millimeter:
16
Housing Bore - Inch:
17.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
16.457
Shaft Diameter - Millimeter:
418
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25003-2625
Description
25003-2625 OIL SEAL ; LARGE BORE 420MM ID X 455MM OD X 20MM W
Part # 25003-2625
BDI # 22815977
Features
Housing Bore - Millimeter:
454.99
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.913
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
419.989
Inch - Metric:
Inch