710X760X20 HSS8 H
Description
CRSEAL 710X760X20 HSS8 H SGL LIP SEAL
Part # 710X760X20 HSS8 H
BDI # 22780779
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
24715-0287
Description
24715-0287 OIL SEAL ; NON RETURNABLE 416MM ID 467MM OD 25MM W
Part # 24715-0287
BDI # 22820954
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
18.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
16.375
Shaft Diameter - Millimeter:
415.925
Inch - Metric:
Inch
735X799X25 HDS7 H
Description
CRSEAL 735X799X25 HDS7 H SGL LIP SEAL
Part # 735X799X25 HDS7 H
BDI # 22782100
Features
Housing Bore - Millimeter:
799
Nominal Width - Millimeter:
25
Housing Bore - Inch:
31.457
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Metric
Other Features:
Heavy Duty
1900-2032-48 HDS7 H
Description
CRSEAL 1900-2032-48 HDS7 H SGL LIP SEAL
Part # 1900-2032-48 HDS7 H
BDI # 22782239
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Metric
Other Features:
Heavy Duty
24627-6400
Description
24627-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 24627-6400
BDI # 22840092
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch