1350950 / 13.5X15.5X0.813 HDSH7 HT
Description
CRSEAL 1350950/ 13.5X15.5X0.813 HDSH7 HT ; NON-RETURNABLE DBL LIP SEAL
Part # 1350950
BDI # 22779179
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
1300928 / 13X14.5X0.787 HDSH2 HT
Description
CRSEAL 1300928 / 13X14.5X0.787 HDSH2 HT ; DBL LIP SEAL
Part # 1300928 / 13X14.5X0.787 HDSH2 HT
BDI # 22780745
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
300X345X25 HDSF1 HT
Description
CRSEAL 300X345X25 HDSF1 HT DBL LIP SEAL
Part # 300X345X25 HDSF1 HT
BDI # 22780451
Features
Housing Bore - Millimeter:
345
Nominal Width - Millimeter:
25
Housing Bore - Inch:
13.583
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
With Spring Lock
1200959 / 12X14X0.812 HDSH7 HT
Description
CRSEAL 1200959 / 12X14X0.812 HDSH7 HT ; DBL LIP SEAL
Part # 1200959 / 12X14X0.812 HDSH7 HT
BDI # 22780217
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
220X250X20 HDSH7 HT
Description
CRSEAL 220X250X20 HDSH7 HT DBL LIP SEAL
Part # 220X250X20 HDSH7 HT
BDI # 22781962
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
20
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric