30651 / 3.063X4.5X1.016 HDDF1 R
Description
CRSEAL 30651 / 3.063X4.5X1.016 HDDF1 R ; LIP SEAL
Part # 30651
BDI # 1249897
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
38040 / 3.813X4.501X0.25 HD1 R
Description
CRSEAL 38040 / 3.813X4.501X0.25 HD1 R ; SGL LIP SEAL
Part # 38040
BDI # 1251743
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.813
Shaft Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
185814
20158 / 2X4.003X0.438 CRWH1 R
Description
CRSEAL 20158 / 2X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 20158
BDI # 1245612
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183717
95X130X12 CRW1 R
Description
CRSEAL 95X130X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 130MM HOUSING BORE
Part # 95X130X12 CRW1 R
BDI # 1244215
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185720
33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430