1380X1420X18 HS8 V
Description
CRSEAL 1380X1420X18 HS8 V SGL LIP SEAL
Part # 1380X1420X18 HS8 V
BDI # 22779769
Features
Housing Bore - Millimeter:
1420
Nominal Width - Millimeter:
18
Housing Bore - Inch:
55.906
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
1360X1400X18 HS8 V
Description
CRSEAL 1360X1400X18 HS8 V SGL LIP SEAL
Part # 1360X1400X18 HS8 V
BDI # 22779767
Features
Housing Bore - Millimeter:
1400
Nominal Width - Millimeter:
18
Housing Bore - Inch:
55.118
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
53.543
Shaft Diameter - Millimeter:
1360
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
1380X1445X25 HS5 V
Description
CRSEAL 1380X1445X25 HS5 V SGL LIP SEAL
Part # 1380X1445X25 HS5 V
BDI # 22780023
Features
Housing Bore - Millimeter:
1445
Nominal Width - Millimeter:
25
Housing Bore - Inch:
56.89
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380
Inch - Metric:
Metric
Other Features:
With Spring Lock
25006-2181
Description
25006-2181 OIL SEAL ; LARGE BORE 1380MM IDX1440MM OD X 21MM W
Part # 25006-2181
BDI # 22839912
Features
Housing Bore - Millimeter:
1440.002
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
56.693
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380.007
Inch - Metric:
Inch
21852-8594
Description
21852-8594 OIL SEAL ; 1380MM ID X 1440MM ODX 25MM W LARGE BORE
Part # 21852-8594
BDI # 22842071
Features
Housing Bore - Millimeter:
1440.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
56.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380.007
Inch - Metric:
Inch