24751-1914
Description
24751-1914 OIL SEAL ; NON RETURNABLE 225MM ID 257MM OD 3EA/PAK
Part # 24751-1914
BDI # 22817304
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch
21247-3946
Description
21247-3946 OIL SEAL ; 222MM ID X 260MM OD X 17MM W LARGE BORE
Part # 21247-3946
BDI # 22807413
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
8.75
Shaft Diameter - Millimeter:
222.25
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
25010-4505
Description
25010-4505 OIL SEAL ; LARGE BORE 229MM ID X 260MM OD X 16MM W
Part # 25010-4505
BDI # 22825202
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
25010-1443
Description
25010-1443 OIL SEAL ; LARGE BORE 235MM ID X 260MM OD X 10MM W
Part # 25010-1443
BDI # 22831319
Features
Housing Bore - Millimeter:
259.994
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
10.236
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch