47X70X10 HMSA10 RG
Description
CRSEAL 47X70X10 HMSA10 RG DBL LIP SEAL
Part # 47X70X10 HMSA10 RG
BDI # 1415022
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608242
50X68X10 HMS5 RG
Description
CRSEAL 50X68X10 HMS5 RG SINGLE LIP SEAL ; 1.969" SHAFT DIAMETER 1 LIP
Part # 50X68X10 HMS5 RG
BDI # 1257045
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608349
51X80X9.5 CRW1 R
Description
CRSEAL 51X80X9.5 CRW1 R ; METRIC OIL SEAL METAL OD
Part # 51X80X9.5 CRW1 R
BDI # 1414561
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183743
19624 / 1.969X2.638X0.216 HMA90 R
Description
CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; LIP SEAL
Part # 19624 / 1.969X2.638X0.216 HMA90 R
BDI # 1414330
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.486
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603629
19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214 / 1.938X2.5X0.38 HMA9 R
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101