2050553 / 20.5X22.5X0.813 HDS2 V
Description
CRSEAL 2050553 / 20.5X22.5X0.813 HDS2 V ; SGL LIP SEAL
Part # 2050553 / 20.5X22.5X0.813 HDS2 V
BDI # 1245750
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183785
21840-4246
Description
21840-4246 OIL SEAL ; NON RETURNABLE 521MM ID 572MM OD 22MM W
Part # 21840-4246
BDI # 22846662
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
26097-2388
Description
26097-2388 OIL SEAL ; 530MM ID X 570MM OD X 20MM W LARGE BORE
Part # 26097-2388
BDI # 22813233
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
25006-5259
Description
25006-5259 OIL SEAL ; LARGE BORE 533MM ID X 572MM OD X 19MM W
Part # 25006-5259
BDI # 22836280
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21852-4246
Description
21852-4246 OIL SEAL ; 521MM ID X 572MM OD X 22MM W LARGE BORE
Part # 21852-4246
BDI # 22803695
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch