3193449 / 31.938X33.75X0.875 HDS7 H
Description
CRSEAL 3193449/31.938X33.75X0.875 HDS7 H ; SGL LIP SEAL
Part # 3193449 / 31.938X33.75X0.875 HDS7 H
BDI # 22779575
Features
Housing Bore - Millimeter:
857.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31.938
Shaft Diameter - Millimeter:
811.225
Inch - Metric:
Inch
Other Features:
Heavy Duty
21247-4550
Description
21247-4550 OIL SEAL ; NON RETURNABLE 851MM ID 914MM OD 22MM W
Part # 21247-4550
BDI # 22822598
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
24627-8659
Description
24627-8659 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-8659
BDI # 22833081
Features
Housing Bore - Millimeter:
913.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
35.984
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
33.465
Shaft Diameter - Millimeter:
850.011
Inch - Metric:
Inch
960X1020X25 HDS2 H
Description
CRSEAL 960X1020X25 HDS2 H SGL LIP SEAL
Part # 960X1020X25 HDS2 H
BDI # 1298070
Features
Housing Bore - Millimeter:
1020
Nominal Width - Millimeter:
25
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
960
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609173
24626-0831
Description
24626-0831 OIL SEAL ; NON RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24626-0831
BDI # 22815410
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch