35116 / 3.5X4.26X0.5 HMSA7S RT
Description
CRSEAL 35116 / 3.5X4.26X0.5 HMSA7S RT ; NON-RETURNABLE DBL LIP SEAL
Part # 35116
BDI # 1251331
Features
Housing Bore - Millimeter:
108.204
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch