41305 / 4.125X6.001X0.438 CRWH1 R
Description
CRSEAL 41305 / 4.125X6.001X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 41305
BDI # 1252235
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186014
49929 / 5X6.001X0.5 CRWHA1 R
Description
CRSEAL 49929 / 5X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 49929
BDI # 1414192
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186371
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199380
47483 / 4.75X6.001X1.063 SCOT1 R
Description
CRSEAL 47483 / 4.75X6.001X1.063 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 47483
BDI # 1252978
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
46285 / 4.625X6.001X0.5 CRWH1 R
Description
CRSEAL 46285 / 4.625X6.001X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 46285
BDI # 1244425
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186237