1535264 / 15.354X16.929X0.75 HS4 R
Description
CRSEAL 1535264/ 15.354X16.929X0.75 HS4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1535264
BDI # 22779105
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
25003-5290
Description
25003-5290 OIL SEAL ; NON-RETURNABLE 390MM ID 430MM OD 19MM W
Part # 25003-5290
BDI # 22814548
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
16.929
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
24600-4941
Description
24600-4941 OIL SEAL ; NON-RETURNABLE 390MM ID 430MM OD 20MM W
Part # 24600-4941
BDI # 22824876
Features
Housing Bore - Millimeter:
429.997
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch