360X400X18 HSS8 H
Description
CRSEAL 360X400X18 HSS8 H SGL LIP SEAL
Part # 360X400X18 HSS8 H
BDI # 22780031
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
18
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric
360X400X18 HSS6 H
Description
CRSEAL 360X400X18 HSS6 H SGL LIP SEAL
Part # 360X400X18 HSS6 H
BDI # 22780317
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
18
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric
360X400X22 HSS6 H
Description
CRSEAL 360X400X22 HSS6 H SGL LIP SEAL
Part # 360X400X22 HSS6 H
BDI # 22780263
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
22
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric
25010-1202
Description
25010-1202 OIL SEAL ; NON RETURNABLE 360MM ID 404MM OD 20MM W
Part # 25010-1202
BDI # 22817619
Features
Housing Bore - Millimeter:
403.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.905
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
360X400X20 HSS8 H
Description
CRSEAL 360X400X20 HSS8 H SGL LIP SEAL
Part # 360X400X20 HSS8 H
BDI # 22779893
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
20
Housing Bore - Inch:
15.748
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
360
Inch - Metric:
Metric