520X570X18 HDS7K H
Description
CRSEAL 520X570X18 HDS7K H SGL LIP SEAL ; NON-RETURNABLE
Part # 520X570X18 HDS7K H
BDI # 22779115
Features
Housing Bore - Millimeter:
570
Nominal Width - Millimeter:
18
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
520
Inch - Metric:
Metric
24715-0390
Description
24715-0390 OIL SEAL ; NON-RETURNABLE 546MM ID 591MM OD 19MM W
Part # 24715-0390
BDI # 22810209
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21242-4619
Description
21242-4619 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21242-4619
BDI # 22803542
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
21247-4246
Description
21247-4246 OIL SEAL ; NON-RETURNABLE 521MM ID 572MM OD 22MM W
Part # 21247-4246
BDI # 22837756
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
21247-4254
Description
21247-4254 OIL SEAL ; NON-RETURNABLE 540MM ID 591MM OD 22MM W
Part # 21247-4254
BDI # 22819017
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch