16221 H1L30
Description
16221 H1L30 SOLID SEAL ; HNBR LUP 26 28 0.875 NON RETURNABLE
Part # 16221 H1L30
BDI # 19058972
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
21247-4333
Description
21247-4333 OIL SEAL ; NON RETURNABLE 686MM ID X 737MM OD
Part # 21247-4333
BDI # 22820300
Features
Housing Bore - Millimeter:
736.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27
Shaft Diameter - Millimeter:
685.8
Inch - Metric:
Inch
21247-4325
Description
21247-4325 OIL SEAL ; NON RETURNABLE 660MM ID X 711MM OD
Part # 21247-4325
BDI # 22822484
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
25010-2359
Description
25010-2359 OIL SEAL ; NON RETURNABLE 650MM ID X 700MM OD
Part # 25010-2359
BDI # 22839083
Features
Housing Bore - Millimeter:
699.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.559
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch
24627-7906
Description
24627-7906 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-7906
BDI # 22806455
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch