29900 / 3X4X0.5 X2 L
Description
CRSEAL 29900 / 3X4X0.5 X2 L LIP SEAL ; NON-RETURNABLE
Part # 29900
BDI # 1249554
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603501
24459 / 2.438X3.623X0.359 G2 L
Description
CRSEAL 24459 / 2.438X3.623X0.359 G2 L ; NON-RETURNABLE LIP SEAL
Part # 24459
BDI # 1248594
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184430
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Leather
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.438
Shaft Diameter - Millimeter:
138.125
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
26.975
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Global Part Number GPN:
634555
32394 / 3.25X4.249X0.75 F1 LF
Description
CRSEAL 32394 / 3.25X4.249X0.75 F1 LF ; NON-RETURNABLE LIP SEAL
Part # 32394
BDI # 1250596
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Felt Secondary Lip
Global Part Number GPN:
185277