1071448 / 10.71X12.511X0.625 HS8 R
Description
CRSEAL 1071448/ 10.71X12.511X0.625 HS8 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1071448
BDI # 1238923
Features
Housing Bore - Millimeter:
317.779
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.511
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.71
Shaft Diameter - Millimeter:
272.034
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
604043
25003-1049
Description
25003-1049 OIL SEAL ; NON-RETURNABLE 272MM ID 318MM OD 16MM W
Part # 25003-1049
BDI # 22828583
Features
Housing Bore - Millimeter:
317.779
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.511
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.71
Shaft Diameter - Millimeter:
272.034
Inch - Metric:
Inch