1688217 / 16.875X18.375X0.5 HS7 R
Description
CRSEAL 1688217 / 16.875X18.375X0.5 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1688217
BDI # 1243838
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
182903
1688557 / 16.875X18.875X0.813 HS7 R
Description
CRSEAL 1688557/16.875X18.875X0.813 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1688557
BDI # 1243839
Features
Housing Bore - Millimeter:
479.425
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
182904
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
18.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
Other Features:
Heavy Duty
25003-9303
Description
25003-9303 OIL SEAL ; NON-RETURNABLE 429MM ID 479MM OD 21MM W
Part # 25003-9303
BDI # 22816784
Features
Housing Bore - Millimeter:
479.425
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch