1724528 / 17.245X19.245X0.787 HS8 R
Description
CRSEAL 1724528/17.245X19.245X0.787 HS8 R ; SGL LIP SEAL
Part # 1724528 / 17.245X19.245X0.787 HS8 R
BDI # 22780499
Features
Housing Bore - Millimeter:
488.823
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
19.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.245
Shaft Diameter - Millimeter:
438.023
Inch - Metric:
Inch