50620 / 5.063X6.125X0.5 HDW1 R
Description
CRSEAL 50620 / 5.063X6.125X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50620
BDI # 1253294
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186400
50618 / 5.063X6.126X0.5 CRWH1 R
Description
CRSEAL 50618 / 5.063X6.126X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50618
BDI # 1253293
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186398
50650 / 5.063X6.375X0.5 CRWH1 R
Description
CRSEAL 50650 / 5.063X6.375X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50650
BDI # 1244511
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186402
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.063
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch