25003-5358
Description
25003-5358 OIL SEAL ; NON-RETURNABLE 215MM ID 245MM OD 15MM W
Part # 25003-5358
BDI # 22810599
Features
Housing Bore - Millimeter:
244.983
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.645
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.464
Shaft Diameter - Millimeter:
214.986
Inch - Metric:
Inch
25003-5402
Description
25003-5402 OIL SEAL ; NON-RETURNABLE 215MM ID 240MM OD 13MM W
Part # 25003-5402
BDI # 22837369
Features
Housing Bore - Millimeter:
239.979
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.448
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.464
Shaft Diameter - Millimeter:
214.986
Inch - Metric:
Inch