15445 / 1.535X1.968X0.335 HMSA3 R
Description
CRSEAL 15445 / 1.535X1.968X0.335 HMSA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15445
BDI # 1242900
Features
Housing Bore - Millimeter:
49.987
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
1.968
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604762
550234 / 1.535X2.913X0.433 HMSA2 R
Description
CRSEAL 550234/ 1.535X2.913X0.433 HMSA2 R ; NON-RETURNABLE DBL LIP SEAL
Part # 550234
BDI # 1254019
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
186566
15372 / 1.535X2.323X0.669 HMSA92 R
Description
CRSEAL 15372/ 1.535X2.323X0.669 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15372
BDI # 1242875
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604328
15363 / 1.535X2.126X0.236 HMA1 R
Description
CRSEAL 15363 / 1.535X2.126X0.236 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15363
BDI # 1242867
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605068