1938557 / 19.375X21.375X0.813 HS7 R
Description
CRSEAL 1938557/19.375X21.375X0.813 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 1938557
BDI # 1245350
Features
Housing Bore - Millimeter:
542.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183522
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
25003-4535
Description
25003-4535 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-4535
BDI # 22808335
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
25003-9734
Description
25003-9734 OIL SEAL ; NON-RETURNABLE 492MM ID 543MM OD 21MM W
Part # 25003-9734
BDI # 22829095
Features
Housing Bore - Millimeter:
542.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
24700-5079
Description
24700-5079 OIL SEAL ; NON-RETURNABLE 492MM ID 533MM OD 19MM W
Part # 24700-5079
BDI # 22814157
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch