21702-2261
Description
21702-2261 HI-PERFORMANCE SEAL ; NON RETURNABLE 81MM ID 121MM OD 13MM W
Part # 21702-2261
BDI # 22807437
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
21702-2321
Description
21702-2321 HI-PERFORMANCE SEAL ; NON RETURNABLE 86MM ID 111MM OD 13MM W
Part # 21702-2321
BDI # 22818400
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
21702-2348
Description
21702-2348 HI-PERFORMANCE SEAL ; NON RETURNABLE 87MM ID 117MM OD 13MM W
Part # 21702-2348
BDI # 22821533
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.437
Shaft Diameter - Millimeter:
87.3
Inch - Metric:
Inch
21702-2336
Description
21702-2336 HI-PERFORMANCE SEAL ; NON RETURNABLE 86MM ID 127MM OD 13MM W
Part # 21702-2336
BDI # 22843351
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch