534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 534086
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
1350969 / 13.5X15.5X0.813 HDSF2 VT
Description
CRSEAL 1350969/ 13.5X15.5X0.813 HDSF2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1350969
BDI # 22779177
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
1900954 / 19X21X0.87 HDSF2 VT
Description
CRSEAL 1900954 / 19X21X0.87 HDSF2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1900954
BDI # 1245268
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
22.098
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.87
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
1400957 / 14X16X1 HDSF1 VT
Description
CRSEAL 1400957 / 14X16X1 HDSF1 VT SEAL ; NON-RETURNABLE
Part # 1400957
BDI # 22778856
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
With Spring Lock
1050966 / 10.5X12.5X1 HDSF1 VT
Description
CRSEAL 1050966 / 10.5X12.5X1 HDSF1 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1050966
BDI # 22778858
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Other Features:
With Spring Lock