22484 / 2.25X3.35X0.375 CRW1 P
Description
CRSEAL 22484 / 2.25X3.35X0.375 CRW1 P ; SGL LIP SEAL
Part # 22484
BDI # 1246907
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184186
23685 / 2.375X3.251X0.453 CRW1 P
Description
CRSEAL 23685 / 2.375X3.251X0.453 CRW1 P ; SGL LIP SEAL
Part # 23685
BDI # 1243692
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184374
25065 / 2.5X3.543X0.438 CRWHA1 P
Description
CRSEAL 25065 / 2.5X3.543X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 25065
BDI # 1243771
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184511
Features
Housing Bore - Millimeter:
103.226
Nominal Width - Millimeter:
27.737
Housing Bore - Inch:
4.064
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634478
25102 / 2.5X3.876X0.469 CRWHA1 P
Description
CRSEAL 25102 / 2.5X3.876X0.469 CRWHA1 P ; DBL LIP SEAL
Part # 25102
BDI # 1243780
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184518