Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
14
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; NON-RETURNABLE 7.087MM SHAFT DIA 210MM
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
150X180X12 HMSA10 V
Description
CRSEAL 150X180X12 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 150X180X12 HMSA10 V
BDI # 1257642
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606456
150X180X12 HMS5 V
Description
CRSEAL 150X180X12 HMS5 V SGL LIP SEAL ; NON-RETURNABLE 5.906MM SHAFT DIA 180MMB
Part # 150X180X12 HMS5 V
BDI # 1257640
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606458