Page 1 of 2

Next

Compare
CESWDM3554T

COMPARE

CESWDM3554T

Description
CESWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CESWDM3554T

BDI # 125907

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3554

COMPARE

IDVSWDM3554

Description
IDVSWDM3554 WASH DOWN MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3534M TEFC F1

BALDOR-RELIANCE

Part # IDVSWDM3554

BDI # 128952

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.24
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3554T

COMPARE

IDVSWDM3554T

Description
IDVSWDM3554T WASH DOWN MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3534M TEFC

BALDOR-RELIANCE

Part # IDVSWDM3554T

BDI # 128953

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VESWDM3554

COMPARE

VESWDM3554

Description
VESWDM3554 STAINLESS WASHDOWN AC MOTOR ; 1.5HP 1755 230/460 3PH 60HZ 56C TENV

BALDOR-RELIANCE

Part # VESWDM3554

BDI # 130924

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.95
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VESWDM3554T

COMPARE

VESWDM3554T

Description
VESWDM3554T WASHDOWN MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # VESWDM3554T

BDI # 130925

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY