Page 1 of 2

Next

Compare
CESWDM3546

COMPARE

CESWDM3546

Description
CESWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N

BALDOR-RELIANCE

Part # CESWDM3546

BDI # 125906

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESWDM3546T

COMPARE

CESWDM3546T

Description
CESWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1

BALDOR-RELIANCE

Part # CESWDM3546T

BDI # 21433181

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3546

COMPARE

IDVSWDM3546

Description
IDVSWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N

BALDOR-RELIANCE

Part # IDVSWDM3546

BDI # 128950

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDVSWDM3546T

COMPARE

IDVSWDM3546T

Description
IDVSWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1

BALDOR-RELIANCE

Part # IDVSWDM3546T

BDI # 128951

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.12
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VESWDM3546

COMPARE

VESWDM3546

Description
VESWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N

BALDOR-RELIANCE

Part # VESWDM3546

BDI # 130923

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY