TA1107H05S X 1-11/16 STR BR REDR
Description
TA1107H05S X 1-11/16 STR BR REDR
Part # 901149
BDI # 295407
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
114.046
Nominal Center Distance - Inch:
4.49
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.01
TA5215H05S X 3-7/16 STR BR REDR
Description
TA5215H05S X 3-7/16 STR BR REDR
Part # 905149
BDI # 295942
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.7
TA3203H05S X 2-7/16 STR BR REDR
Description
TA3203H05S X 2-7/16 STR BR REDR
Part # 903149
BDI # 295677
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.908
Nominal Center Distance - Inch:
6.02
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.79
TA4207H05S X 2-15/16 STR BR REDR
Description
TA4207H05S X 2-15/16 STR BR REDR
Part # 904149
BDI # 295811
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
TA6307H05S X 3-15/16 STR BR REDR
Description
TA6307H05S X 3-15/16 STR BR REDR
Part # 906149
BDI # 296071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.59