TA4207H40S X 2-15/16 STR BR REDR
Description
TA4207H40S X 2-15/16 STR BR REDR ; NON RETURNALE
Part # TA4207H40S X 2-15/16 STR BR REDR
BDI # 295807
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
TA6307H40S X 3-15/16 STR BR REDR
Description
TA6307H40S X 3-15/16 STR BR REDR ; NON RETURNALE
Part # TA6307H40S X 3-15/16 STR BR REDR
BDI # 296067
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.59
TA10507H40 TA TPR BU REDCR
Description
TA10507H40 TA TAPER BUSH REDUCER
Part # TA10507H40 TA TPR BU REDCR
BDI # 296406
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
505.206
Nominal Center Distance - Inch:
19.89
Other Features:
Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.24
TA5215H40S X 3-7/16 STR BR REDR
Description
TA5215H40S X 3-7/16 STR BR REDR ; NON RETURNALE
Part # TA5215H40S X 3-7/16 STR BR REDR
BDI # 295938
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.7
TA7315H40 TPR BU REDCR
Description
TA7315H40 TAPER BUSH REDUCER
Part # TA7315H40 TPR BU REDCR
BDI # 296129
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
43.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
229.362
Nominal Center Distance - Inch:
9.03
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.1