M1120013.00

COMPARE

M1120013.00

Description
M1120013.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 31BS FRM 1800RPM 90VDCTENV

LEESON

Part # M1120013.00

BDI # 20181707

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 6.95

Current: DC
Inch - Metric: Inch
Horse Power: 1/15HP
Other Features: Current Rating 0.8 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1110015.00

COMPARE

M1110015.00

Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT

LEESON

Part # M1110015.00

BDI # 20181708

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 3600
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.47

Current: DC
Inch - Metric: Inch
Horse Power: 1/15HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY