M1110003.00

COMPARE

M1110003.00

Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C

LEESON

Part # M1110003

BDI # 557356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1800
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.44

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY