BH4448-LSS
Description
BH4448LSS SPHERICAL PLAIN BEARING ; 2.75" ID X 4.75" OD X 2.79" WID SEALED
Part # BH4448LSS
BDI # 796857
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B48-LSSQ
Description
B48LSSQ SPHERICAL PLAIN BEARING ; 3" BORE 2-1/4" HOUSING WID 4-3/4" OD
Part # B48LSSQ
BDI # 796794
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
B14-LSS
Description
B14LSS SPHERICAL PLAIN BEARING ; 7/8" BORE 1-7/16" OD
Part # B14LSS
BDI # 796725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
MB100-SS
Description
MB100SS SPHERICAL PLAIN BEARING ; 100MM ID X 150MM OD X 70MM WID SEALED
Part # MB100SS
BDI # 796894
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH2024-LSS
Description
BH2024LSS SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Part # BH2024LSS
BDI # 796845
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes