GE260-UK-2RS
Description
GE260-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE260-UK-2RS-B
BDI # 1173205
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE280-DO-2RS-A
Description
GE280-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 280MM X 400MM X 155MM
Part # GE280-DO-2RS-A
BDI # 1180465
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE280-DO-2RS-A-C3
Description
GE280-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE280-DO-2RS-A-C3
BDI # 22389320
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE260-DO-2RS-A-C3
Description
GE260-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 260MM X 370MM X 150MM
Part # GE260-DO-2RS-A-C3
BDI # 24584720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE260-DO-2RS
Description
GE260-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE260-DO-2RS-A
BDI # 1173204
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes