Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Global Part Number GPN:
490103
CB728856
Description
CB728856 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5- 1/2 X 7
Part # CB728856
BDI # 18252062
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.505
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
139.827
CB808848
Description
CB808848 SLEEVE BEARING ; CAST-BRONZE 5 X 5- 1/2 X 6
Part # CB808848
BDI # 18252064
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.505
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
139.827
GE 90 ES/VE281
Description
GE 90 ES/VE281 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 90 ES/VE281
BDI # 1302475
Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece
Self Aligning:
Yes