BH 32LS
Description
BH 32LS SPHERICAL PLAIN BEARING ; 2" BORE 1-3/8" HOUSING WID 3-1/2" OD
Part # 1853205000
BDI # 349346
Features
Enclosure:
Open
Housing Width - Millimeter:
34.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39527
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
487990
SS-6480-16
Description
SS-6480-16 SLEEVE BEARING ; SINTERED BRONZE 2X2-1/2X1
Part # SS-6480-16
BDI # 18137314
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
63.627
Nominal Outside Diameter - Millimeter:
63.5
SS-6476-32
Description
SS-6476-32 SLEEVE BEARING ; SINTERED BRONZE 2X2-3/8X2
Part # SS-6476-32
BDI # 18137308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
60.452
Nominal Outside Diameter - Millimeter:
60.325
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Global Part Number GPN:
490977