GE90-DO-C2
Description
GE90-DO-C2 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 90MM X 130MM X 60MM
Part # GE90-DO-C2
BDI # 24861468
Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Elgoglide Sliding | Internal Clearance C2-SNUG
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE100-SX-F10
Description
GE100-SX-F10 SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 100MM X 150MM X 32MM
Part # GE100-SX-F10
BDI # 18102872
Features
Enclosure:
Open
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE100-SW-A
Description
GE100-SW-A SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 100MM X 150MM X 32MM
Part # GE100-SW-A
BDI # 24584714
Features
Enclosure:
Open
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing