GE130-SX
Description
GE130-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 130MM X 200MM X 45MM
Part # GE130-SX
BDI # 18314931
Features
Enclosure:
Open
Housing Width - Millimeter:
42
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE120-FW-2RS
Description
GE120-FW-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE120-FW-2RS-C
BDI # 1173115
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE140-DO
Description
GE140-DO SPHERICAL PLAIN BRG ; NON-RETURNABLE 5.512" BORE 8.268" OD
Part # GE140-DO
BDI # 1173128
Features
Enclosure:
Open
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE140-DO-2RS-A
Description
GE140-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE140-DO-2RS-A
BDI # 1173129
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE140-UK-2RS-C
Description
GE140-UK-2RS-C SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE140-UK-2RS-C
BDI # 1173132
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes