B20-EL
Description
B20EL SPHERICAL PLAIN BEARING ; 1.25IN BORE 2IN OD NOT APPLICATION LINER
Part # B20EL
BDI # 796735
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B24-L
Description
B24L SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # B24L
BDI # 796750
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
FSBG9
Description
FSBG9 SPHERCO SPHERICAL PLAIN BRG ; 0.562"X1.093"X0.562"
Part # FSBG9
BDI # 796689
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
FSBG6
Description
FSBG6 SPHERCO SPHERICAL PLAIN BRG ; 0.375"X0.812"X0.406"
Part # FSBG6
BDI # 796686
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Ball:
Steel
Material - Liner:
Copper
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH3640-L
Description
BH3640L SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" WID OPEN
Part # BH3640L
BDI # 796852
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes