GEC 340 TXA-2RS
Description
GEC 340 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 340 TXA-2RS
BDI # 1302478
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
2 Piece
Self Aligning:
Yes
GE340-DW-2RS2-A-XL
Description
GE340-DW-2RS2-A-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 340MM X 460MM X 160MM
Part # GE340-DW-2RS2-A-XL
BDI # 24861444
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing